References
INA:GIL6-DO
Rubix:103A6856
Manufacturer :0066440150000
EAN:4012802528626

Product details : INA GIL6-DO ROD END
Rod end with internal thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, open design
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Inner diameter | 6 mm |
| Head diameter | 21 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gil..-do |
| Outer diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 25.01 excl. VAT
/ Each
£ 30.01 incl. VAT
- Delivery usually within ( 7 ) days
