SKF Plain bearing Rod end SA Series
Inner diameter | 149 mm |
---|---|
Bearing Clearance | CN |
Logistic Weight | 894,1 g |
---|---|
Inner diameter | 149 mm |
Bearing Clearance | CN |
Series | SA |
Stat. Load rating | 81.5 N |
Dyn. Load rating | 62 N |
Length | 75 mm |
Outer diameter | 75 mm |
Usually arrives within 14 working days