References
INA:GAL8-DO
Rubix:238A3223
Manufacturer :0066339350000
EAN:4012802524895

Product details : INA GAL8-DO ROD END
Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type M, open
Technical specifications
Attributes
| Logistic Weight | 33 g |
|---|---|
| Inner diameter | 8 mm |
| Head diameter | 24 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gal..-do |
| Length | 54 mm |
| Outer diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 21.96 excl. VAT
/ Each
£ 26.35 incl. VAT
- Delivery usually within ( 7 ) days
