Plain Bearing Rod End
Inner diameter | 50 mm |
---|---|
Head diameter | 114 mm |
Bearing Clearance | CN |
Logistic Weight | 4645 g |
---|---|
Inner diameter | 50 mm |
Head diameter | 114 mm |
Bearing Clearance | CN |
Series | SIL |
Material | Bearing steel |
Female thread | M 52x3 |
Stat. Load rating | 270 N |
Dyn. Load rating | 156 N |
Length | 254 mm |
Outer diameter | 114 mm |
Usually arrives within 14 working days