References
SKF:SIL 25 C
Rubix:103A3279
Manufacturer :23471
EAN:7316577003614


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Head diameter | 65 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SIL 25 C
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 663 g |
|---|---|
| Inner diameter | 25 mm |
| Head diameter | 65 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sil |
| Female thread | m 24x2 |
| Dyn. Load rating | 51 N |
| Length | 128 mm |
| Outer diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 111.55 excl. VAT
/ Each
£ 133.86 incl. VAT
- Delivery usually within ( 3 ) days