References
INA:GIHNRK12-LO-A
Rubix:229A4373
Manufacturer :0066431830000
EAN:4012802528428

Product details : INA GIHNRK12-LO-A ROD END BEARING 0066431830000
Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, open design
Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN 24338 ISO 6982, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x32x12 mm |
|---|---|
| Logistic Weight | 109 g |
| Inner diameter | 12 mm |
| Head diameter | 32 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gihnrk..-lo |
| Length | 54 mm |
| Outer diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 66.54 excl. VAT
/ Each
£ 79.85 incl. VAT
- Delivery usually within ( 7 ) days
