Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKL20-PB ROD END BEARING 0066395770000
INA GIKL20-PB ROD END BEARING 0066395770000
Rod end
References
ina:
GIKL20-PB
rubix:
229A4378
manufacturer :
0066395770000
ean:
4012802527889
Technical specifications
Inner diameter
20
mm
Head diameter
50
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIKL20-PB ROD END BEARING 0066395770000
Rod end with internal thread, left hand thread, requiring maintenance, DIN ISO 12240-4. dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
420
g
Inner diameter
20
mm
Head diameter
50
mm
Bearing Clearance
CN
Series
GIKL..-PB
Material
Steel
Outer diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.98
excl. VAT
/
Each
£
76.78
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SAKAC 18 M
INA GAKL14-PB-A ROD END BEARING 0066333310000
SKF ROD END BEARING SIKB8F
SKF ROD END BEARING SALA 45 ES-2RS
SKF ROD END BEARING SIKAC 14 M
SKF ROD END BEARING SAKAC 14 M
SKF ROD END BEARING SA 6 C
INA GIHNRK110-LO-A HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT
INA GIKL8-PB-A ROD END BEARING 0066349580000
INA ROD END BEARING GAR30-DO
FAG GAKR10-PW-A ROD END 10MM 65516370000
SKF ROD END BEARING SIL 8 C
MATARA PHS20 SPHERICAL ROD EYE TO SUIT 80/100 BORE ISO15552-VDMA 24562
SKF ROD END BEARING SALKAC 8 M
SIKB5F ROD END BEARING