Plain Bearing Rod End
Inner diameter | 25 mm |
---|---|
Head diameter | 61 mm |
Bearing Clearance | C2 |
Logistic Weight | 623,2 g |
---|---|
Inner diameter | 25 mm |
Head diameter | 61 mm |
Bearing Clearance | C2 |
Series | SAKAC |
Material | Bearing steel |
Female thread | M 24x2 |
Stat. Load rating | 46.5 N |
Dyn. Load rating | 46.5 N |
Length | 127 mm |
Sealing | Open |
Outer diameter | 61 mm |
In stock: Next day delivery