Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA ROD END BEARING GIL8-UK
INA ROD END BEARING GIL8-UK
Rod end
References
ina:
GIL8-UK
rubix:
103A6995
manufacturer :
0066401250000
ean:
4012802528015
Technical specifications
Inner diameter
8
mm
Head diameter
24
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : INA ROD END BEARING GIL8-UK
Rod end with internal thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type F, inner ring curved surface with hard chromium coating, open design, left hand thread
Technical specifications
Attributes
Logistic Weight
39
g
Inner diameter
8
mm
Head diameter
24
mm
Bearing Clearance
cn
Series
gil..-uk
Material
steel
Outer diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.21
excl. VAT
/
Each
£
30.25
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SAL 12 E
INA GAL60-UK-2RS-A
DURBAL BRF12 BRF 12-00-501
INA ROD END BEARING GAKL6-PW-A
FAG GAKR8-PB-A ROD END 66336680000
INA ROD END BEARING GAR10-DO
SKF ROD END BEARING SCF 20 ES
SKF ROD END BEARING SAA50TXE-2LS
SKF ROD END BEARING SAL 17 C
SKF ROD END BEARING SIKB 6 F
INA GIKR12-PW-A ROD END
INA GIKL14-PB-A ROD END BEARING 0066395340000
SKF SALKB 14 F ROD END BEARING
INA GIKR25-PB ROD END BEARING
SKF ROD END BEARING SALKB 8 F