References
INA:GIKL14-PB-A
Rubix:229A4376
Manufacturer :0066395340000
EAN:4012802547481

Product details : INA GIKL14-PB-A ROD END BEARING 0066395340000
Rod end with internal thread, left hand thread, requiring maintenance, DIN ISO 12240-4. dimension series K, type F, open design
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Inner diameter | 14 mm |
| Head diameter | 36 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gikl..-pb |
| Outer diameter | 28 mm |
Show UNSPSC/ECL@SS
£ 39.87 excl. VAT
/ Each
£ 47.84 incl. VAT
- Delivery usually within ( 7 ) days
