SKF ROD END BEARING SCF 20 ES

Rod End

See technical information
References
SKF:SCF 20 ES
Rubix:103A3467
Manufacturer :22722
EAN:7316577291592
brand logo
Technical specifications
Inner diameter20 mm
Head diameter51.5 mm
Materialbearing steel
See all Specifications

Product details : SKF ROD END BEARING SCF 20 ES


Plain bearing Rod end None

Technical specifications


Attributes
Logistics dimensions (L x W x H)64x20x51,5 mm
Logistic Weight335,1 g
Inner diameter20 mm
Head diameter51.5 mm
Materialbearing steel
Bearing Clearancecn
Seriesscf
Length64.5 mm
Outer diameter51.1 mm
Show UNSPSC/ECL@SS
£ 56.71 excl. VAT
/ Each
£ 68.05 incl. VAT
  • Delivery usually within ( 3 ) days