Plain Bearing Rod End
Inner diameter | 10 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 241x45x224 mm |
---|---|
Logistic Weight | 3310,8 g |
Inner diameter | 10 mm |
Bearing Clearance | CN |
Series | SAA |
Stat. Load rating | 245 N |
Dyn. Load rating | 440 N |
Length | 244 mm |
Outer diameter | 115 mm |
Usually arrives within 14 working days