References
SKF:SIKB 6 F
Rubix:103A3045
Manufacturer :23452
EAN:7316577003805


Technical specifications
| Inner diameter | 6 mm |
|---|---|
| Head diameter | 21 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SIKB 6 F
These SKF rod ends have an injection moulded sliding layer of PTFE FRP between the housing and the inner ring. This sliding contact surface combination is maintenance-free. The male thread is available with a left- (prefix SAL) or right-hand thread.
Strengths
- Long service life
- Maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Simple and ready-to-mount
- Maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Simple and ready-to-mount
Technical specifications
Attributes
| Logistic Weight | 25,6 g |
|---|---|
| Inner diameter | 6 mm |
| Head diameter | 21 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sikb |
| Female thread | m 6 |
| Dyn. Load rating | 4.25 N |
| Length | 42 mm |
| Outer diameter | 21 mm |
Show UNSPSC/ECL@SS
£ 24.14 excl. VAT
/ Each
£ 28.97 incl. VAT
- Delivery usually within ( 3 ) days