References
INA:GIKR12-PW-A
Rubix:228A7061
Manufacturer :0066308200000
EAN:4012802523188

Product details : INA GIKR12-PW-A ROD END
Rod end with internal thread, right hand thread, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-4, dimension series K, type F, open design
Strengths
Supports one-way loads. Under certain conditions, supports alternating loads.
Applications
Suitable for slow movements with low to medium oscillation angles.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 66x32x12 mm |
|---|---|
| Package weight | 120 g |
| Inner diameter | 12 mm |
| Head diameter | 32 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gikr..-pw |
| Outer diameter | 26 mm |
Show UNSPSC/ECL@SS
£ 28.86 excl. VAT
/ Each
£ 34.63 incl. VAT
- Delivery usually within ( 7 ) days
