Rod end
Inner diameter | 6 mm |
---|---|
Head diameter | 20 mm |
Bearing Clearance | CN |
Logistic Weight | 20,83 g |
---|---|
Inner diameter | 6 mm |
Head diameter | 20 mm |
Bearing Clearance | CN |
Series | GAKL..-PW |
Material | Steel |
Length | 46 mm |
Outer diameter | 16 mm |
Usually arrives within 14 working days