References
SKF:SCF 50 ES
Rubix:103A3055
Manufacturer :22735
EAN:7316577300379


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Head diameter | 125.5 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SCF 50 ES
Plain bearing Rod end None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 149,5x40x246 mm |
|---|---|
| Logistic Weight | 4240 g |
| Inner diameter | 50 mm |
| Head diameter | 125.5 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | scf |
| Length | 151.5 mm |
| Outer diameter | 125.1 mm |
Show UNSPSC/ECL@SS
£ 200.48 excl. VAT
/ Each
£ 240.58 incl. VAT
- Usually arrives within 14 working days