References
SKF:SAA 50 ES-2RS
Rubix:203A5068
Manufacturer :22180
EAN:7316577300386


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Head diameter | 114 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SAA50ES-2RS:SKF
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 3300 g |
|---|---|
| Inner diameter | 50 mm |
| Head diameter | 114 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | saa |
| Female thread | m 45x3 |
| Dyn. Load rating | 156 N |
| Length | 244 mm |
| Outer diameter | 115 mm |
Show UNSPSC/ECL@SS
£ 377.37 excl. VAT
/ Each
£ 452.84 incl. VAT
- Usually arrives within 14 working days