References
INA:GIL35-DO-2RS
Rubix:103A6996
Manufacturer :0066352880000
EAN:4012802526592

Product details : INA GIL35-DO-2RS ROD END
Rod end with internal thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, sealed
Technical specifications
Attributes
| Logistic Weight | 1430 g |
|---|---|
| Inner diameter | 35 mm |
| Head diameter | 82 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gil..-do-2rs |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 141.50 excl. VAT
/ Each
£ 169.80 incl. VAT
- Delivery usually within ( 7 ) days
