Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GAL10UK GAL10-UK
INA GAL10UK GAL10-UK
Rod end
References
ina:
GAL10-UK
rubix:
182A9059
manufacturer :
0066336840000
ean:
4012802524604
Technical specifications
Inner diameter
10
mm
Head diameter
29
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GAL10UK GAL10-UK
Rod end with external thread, left hand thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type M, inner ring curved surface with hard chromium coating, open design
Technical specifications
Attributes
Logistic Weight
56
g
Inner diameter
10
mm
Head diameter
29
mm
Bearing Clearance
CN
Series
GAL..-UK
Material
Steel
Length
62.5
mm
Outer diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.61
excl. VAT
/
Each
£
28.33
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
INA GAKSR12-PS CORROSION-RESISTANT ROD END WITH EXTERNAL THREAD RIGHT
INA ROD END BEARING GAR12-UK
SKF ROD END BEARING SIKAC 12 M/VZ019
FAG GK50-DO ROD END BEARING 66358220000
INA ROD END BEARING GAR35-UK-2RS-A
INA GAKL16-PB ROD END BEARING 0066333660000
INA GIR60-UK-2RS-A
SKF SIA45TXE-2LS ROD END BEARING
INA GIKSR8-PS M8-ROD END-S/S 0588999280000
SKF ROD END BEARING SALA50ES-2RS
SKF ROD END BEARING SIL 10 C
GK70-DO INA GK70-DO ROD END
INA ROD END BEARING GIR25-DO-2RS
INA GAKR5-PB-A ROD END WITH EXTERNAL THREAD RIGHT HAND REQUIRIN
SKF ROD END BEARING SCF 30 ES