Rod end
Inner diameter | 6 mm |
---|---|
Head diameter | 20 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 40x20x6 mm |
---|---|
Package weight | 27 g |
Inner diameter | 6 mm |
Head diameter | 20 mm |
Bearing Clearance | CN |
Series | GIKR..-PW |
Outer diameter | 16 mm |
Usually arrives within 14 working days