References
INA:GIL17-UK
Rubix:229A4383
Manufacturer :0066306770000
EAN:4012802523034

Product details : INA GIL17-UK ROD END BEARING 0066306770000
Rod end with internal thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type F, inner ring curved surface with hard chromium coating, open design, left hand thread
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Inner diameter | 17 mm |
| Head diameter | 46 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gil..-uk |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 42.19 excl. VAT
/ Each
£ 50.63 incl. VAT
- Delivery usually within ( 7 ) days
