Rod end
Inner diameter | 20 mm |
---|---|
Head diameter | 50 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 102x50x20 mm |
---|---|
Package weight | 430 g |
Inner diameter | 20 mm |
Head diameter | 50 mm |
Bearing Clearance | CN |
Series | GIKR..-PW |
Outer diameter | 40 mm |
Usually arrives within 14 working days