Rod end
Inner diameter | 17 mm |
---|---|
Head diameter | 46 mm |
Bearing Clearance | CN |
Logistic Weight | 200 g |
---|---|
Inner diameter | 17 mm |
Head diameter | 46 mm |
Bearing Clearance | CN |
Series | GAR..-UK-2RS |
Length | 92 mm |
Sealing | Two rubber seals |
Outer diameter | 30 mm |
Usually arrives within 14 working days