Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKRB22-PC
INA GIKRB22-PC
Rod end
References
ina:
GIKRB22-PC
rubix:
264A2636
manufacturer :
0849780310000
ean:
4054364680022
Technical specifications
Inner diameter
22
mm
Head diameter
56
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIKRB22-PC
Rod eye
Technical specifications
Attributes
Logistic Weight
528
g
Inner diameter
22
mm
Head diameter
56
mm
Bearing Clearance
CN
Series
GIKRB..-PC
Material
Steel
Outer diameter
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.49
excl. VAT
/
Each
£
121.79
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
INA GIKL14-PB-A ROD END BEARING 0066395340000
SKF ROD END BEARING SALKAC 6 M
SKF SA 30 C GAR30UK BEARING ROD END METRIC RIGHT HAND MALE THREAD
INA GAL50-DO-2RS ROD END WITH EXTERNAL THREAD LEFT HAND REQUIRI
SKF ROD END BEARING SI 50 TXE-2LS
FAG GIR40-UK-2RS-A ROD END BEARING 66456150000
SKF ROD END BEARING SI 8 E
INA GAKRB18-PD ROD END
INA ROD END BEARING GIKR20-PB
SKF ROD END BEARING SALKAC30M
SKF ROD END BEARING SI 30 ES
SKF ROD END BEARING SI20C
SKF ROD END BEARING SIJ30ES
INA GIHRK50-UK-2RS-C
SKF ROD END BEARING SALKAC 5 M