Rod end
Inner diameter | 45 mm |
---|---|
Head diameter | 110 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 132x110x45 mm |
---|---|
Logistic Weight | 3400 g |
Inner diameter | 45 mm |
Head diameter | 110 mm |
Bearing Clearance | CN |
Series | GF..-DO |
Length | 132 mm |
Outer diameter | 68 mm |
Usually arrives within 14 working days