Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA ROD END BEARING GIL20-DO
INA ROD END BEARING GIL20-DO
Rod end
References
ina:
GIL20-DO
rubix:
103A6853
manufacturer :
0066352020000
ean:
4012802526394
Technical specifications
Inner diameter
20
mm
Head diameter
53
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA ROD END BEARING GIL20-DO
Rod end with internal thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, open design
Technical specifications
Attributes
Logistic Weight
357
g
Inner diameter
20
mm
Head diameter
53
mm
Bearing Clearance
CN
Series
GIL..-DO
Outer diameter
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.62
excl. VAT
/
Each
£
51.14
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SAKB 12 F
SKF SIKAC30M/VZ019 SIKAC 30 M/VZ019
SKF ROD END BEARING SAKAC 22 M
INA GAKL20-PB ROD END BEARING 0066333740000
MATARA PHS-10 SPHERICAL ROD EYE M10X1.25
INA GIL40-DO-2RS GIL40DO2RS 0066352960000
SKF ROD END BEARING SCF 50 ES
INA ROD END BEARING GIHNRK20-LO-B
SKF ROD ENDS SIL 8 E
SKF ROD END BEARING SIKAC 5 M
INA ROD END BEARING GAR8-UK
INA ROD END BEARING GIR20-UK
INA GIHRK35-UK-2RS
SKF ROD END BEARING SIR 30 ES
FAG GIKR20-PW ROD END BEARING 66350240000