References
INA:GIKSR8-PS
Rubix:229A4382
Manufacturer :0588999280000
EAN:4012802544701


Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Head diameter | 16 mm |
| Material | corrosion-resistant steel (e.g., x105crmo17 inner ring; x8crnis18-9 outer ring & housing) with ptfe film sliding layer |
Documents
Product details : INA GIKSR8-PS ROD END
Corrosion-resistant rod end, with internal thread, right hand thread, maintenance-free, sliding layer: PTFE film, DIN ISO 12240-4, dimension series K, type F, open design
Technical specifications
Attributes
| Logistic Weight | 47,59 g |
|---|---|
| Inner diameter | 8 mm |
| Head diameter | 16 mm |
| Material | corrosion-resistant steel (e.g., x105crmo17 inner ring; x8crnis18-9 outer ring & housing) with ptfe film sliding layer |
| Bearing Clearance | cn |
| Series | giksr..-ps |
| Female thread | m8 right-hand thread |
| Type | din iso 12240-4, dimension series k, type f (maintenance-free rod end with internal thread) |
| Weight | 0.043 kg |
| Dyn. Load rating | 12900 N |
| Angle | 13 ° |
| Thickness | 12 mm |
| Reaming diameter | 10.3 mm |
| Connection | internal thread (right-hand) |
| Standard | DIN ISO 12240-4 |
| Length | 48.5 mm |
| Outer diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 45.88 excl. VAT
/ Each
£ 55.06 incl. VAT
- Delivery usually within ( 7 ) days