INA GIHNRK40-LO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT
Rod end
See technical informationReferences
INA:GIHNRK40-LO-B
Rubix:238A4968
Manufacturer :0066345240000
EAN:4012802525595

Product details : INA GIHNRK40-LO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT
Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, open design
Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN 24338 ISO 6982, open design
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Head diameter | 89 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gihnrk..-lo |
| Length | 141.5 mm |
| Outer diameter | 89 mm |
Show UNSPSC/ECL@SS
£ 148.80 excl. VAT
/ Each
£ 178.56 incl. VAT
- Usually arrives within 14 working days
