Rod End
Inner diameter | 45 mm |
---|---|
Head diameter | 112 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 132x40x110 mm |
---|---|
Logistic Weight | 3260,6 g |
Inner diameter | 45 mm |
Head diameter | 112 mm |
Bearing Clearance | CN |
Series | SCF |
Material | Bearing steel |
Length | 134 mm |
Sealing | Open |
Outer diameter | 111.9 mm |
Usually arrives within 14 working days