Rod end
Inner diameter | 14 mm |
---|---|
Head diameter | 36 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 78x36x14 mm |
---|---|
Logistic Weight | 160 g |
Inner diameter | 14 mm |
Head diameter | 36 mm |
Bearing Clearance | CN |
Series | GAKR..-PW |
Length | 78 mm |
Outer diameter | 28 mm |
Usually arrives within 14 working days