Rod end
Inner diameter | 30 mm |
---|---|
Head diameter | 73 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 87,5x73x30 mm |
---|---|
Logistic Weight | 635 g |
Inner diameter | 30 mm |
Head diameter | 73 mm |
Bearing Clearance | CN |
Series | GK..-DO |
Outer diameter | 47 mm |
Usually arrives within 14 working days