References
SKF:SCF 60 ES
Rubix:103A2730
Manufacturer :22736
EAN:7316577295217

Product details : SKF ROD END BEARING SCF 60 ES
Plain bearing Rod end None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x50x140 mm |
|---|---|
| Logistic Weight | 6772 g |
| Inner diameter | 60 mm |
| Head diameter | 142.5 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | scf |
| Length | 172.5 mm |
| Outer diameter | 142.1 mm |
Show UNSPSC/ECL@SS
£ 271.65 excl. VAT
/ Each
£ 325.98 incl. VAT
- Usually arrives within 14 working days
