References
INA:GAKL20-PW
Rubix:229A4339
Manufacturer :0066309440000
EAN:4012802523508

Product details : INA GAKL20-PW ROD END BEARING 0066309440000
Rod end GAKL..-PW, external threads, maintenance-free
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Logistic Weight | 376 g |
|---|---|
| Inner diameter | 20 mm |
| Head diameter | 50 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gakl..-pw |
| Length | 103 mm |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 54.96 excl. VAT
/ Each
£ 65.95 incl. VAT
- In stock: Next day delivery
