References
INA:GIL25-DO-2RS
Rubix:103A4028
Manufacturer :0066400790000
EAN:4012802528008


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Head diameter | 64 mm |
| Bearing Clearance | cn |
Product details : INA GIL25-DO-2RS ROD END
Rod end with internal thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, sealed
Technical specifications
Attributes
| Logistic Weight | 660 g |
|---|---|
| Inner diameter | 25 mm |
| Head diameter | 64 mm |
| Bearing Clearance | cn |
| Series | gil..-do-2rs |
| Outer diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 69.94 excl. VAT
/ Each
£ 83.93 incl. VAT
- In stock: Next day delivery