References
SKF:SAKB 8 F
Rubix:80323230
Manufacturer :22259
EAN:7316577003720


Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Head diameter | 25 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SAKB8F
These SKF rod ends have an injection moulded sliding layer of PTFE FRP between the housing and the inner ring. This sliding contact surface combination is maintenance-free. The male thread is available with a left- (prefix SAL) or right-hand thread.
Strengths
- Long service life
- Maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Simple and ready-to-mount
- Maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Simple and ready-to-mount
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Inner diameter | 8 mm |
| Head diameter | 25 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sakb |
| Female thread | m 8 |
| Length | 56 mm |
| Outer diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 26.50 excl. VAT
/ Each
£ 31.80 incl. VAT
- Delivery usually within ( 3 ) days