ROLL.6NM3APF FACOM 6 DRAWER WHEELED TOOL CHEST, 972MM X 515MM X 779MM


ROLL M3 6-drawer trolley

References
facom:ROLL.6NM3APF
rubix:271A2591
ean:3662424107856
brand logo
brand logo
brand logo
Technical specifications
Number of drawers6
ColourBlack
Width779 mm
See all Specifications

Product details : ROLL.6NM3APF FACOM 6 DRAWER WHEELED TOOL CHEST, 972MM X 515MM X 779MM


For organizing and storing a multitude of tools, accessories, supplies and consumables - the essentials for manual operations - in a mobile, easy-to-access unit. Spacious, the ROLL is also very light, making it easy to maneuver for ultimate mobility in the workshop.
brand logo

Technical specifications


Attributes
Number of drawers6
ColourBlack
Width779 mm
Depth515 mm
Height972 mm
Show UNSPSC/ECL@SS
£ 551.14 excl. VAT
/ Each
£ 661.37 incl. VAT
  • Sold out