Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Gauges, foil
Calibrated parts and sheets
Foil rolled
CUTLINE 865112 FEELER STOCK ROLL FOIL T 0,05 W 12.7MM L 5M
CUTLINE 865112 FEELER STOCK ROLL FOIL T 0,05 W 12.7MM L 5M
Roll of shim foil
References
giss cutline:
865112
rubix:
216A8806
ean:
3660338195068
Technical specifications
Thickness
0.05
mm
Width
12.7
mm
Length
5
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 865112 FEELER STOCK ROLL FOIL T 0,05 W 12.7MM L 5M
Roll of shim foil
Technical specifications
Attributes
Thickness
0.05
mm
Width
12.7
mm
Length
5
m
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.72
excl. VAT
/
Each
£
15.26
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
LINEAR SHIM STEEL .005IN X 12IN 77-316-330
CUTLINE 865113 FEELER STOCK ROLL FOIL T 0,06 W 12.7MM L 5M
CUTLINE 865129 FEELER STOCK ROLL FOIL T 0,6 W 12.7MM L 5M
LINEAR 77-316-975 STEEL METRIC ROLL 150MM X 2.5M .25MM THICK
CUTLINE 865133 FEELER STOCK ROLL FOIL T 0,8 W 12.7MM L 5M
CUTLINE 865108 FEELER STOCK ROLL FOIL T 0,01 W 12.7MM L 5M
CUTLINE 865122 FEELER STOCK ROLL FOIL T 0,25 W 12.7MM L 5M
CUTLINE 865124 FEELER STOCK ROLL FOIL T 0,35 W 12.7MM L 5M
PRECISION BRAND STEEL SHIM RL .001 X 6 X 100 IN
CUTLINE 865121 FEELER STOCK ROLL FOIL T 0,2 W 12.7MM L 5M
CUTLINE 865107 FEELER STOCK ROLL FOIL T 0,005 W 12.7MM L 5M
CUTLINE 865127 FEELER STOCK ROLL FOIL T 0,5 W 12.7MM L 5M
CUTLINE 865111 FEELER STOCK ROLL FOIL T 0,04 W 12.7MM L 5M
CUTLINE 865119 FEELER STOCK ROLL FOIL T 0,15 W 12.7MM L 5M
CUTLINE 865116 FEELER STOCK ROLL FOIL T 0,09 W 12.7MM L 5M