Roller bearing Spherical thrust Spherical
Inner diameter | 280 mm |
---|---|
Outer diameter | 520 mm |
Width | 145 mm |
Logistics dimensions (L x W x H) | 145x520x520 mm |
---|---|
Logistic Weight | 124850 g |
Inner diameter | 280 mm |
Outer diameter | 520 mm |
Width | 145 mm |
Reference speed | 670 rpm |
In stock: Next day delivery