FAG 29280-E1-MB AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing
See technical informationReferences
Superseded Ref:29280-E-MB
FAG:29280-E1-MB
Rubix:238A2269
Manufacturer :0389995440000
EAN:4012802189650

Product details : FAG 29280-E1-MB AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing 292..-E1-MB, with flanging ring
Technical specifications
Attributes
| Logistic Weight | 53340 g |
|---|---|
| Inner diameter | 400 mm |
| Outer diameter | 540 mm |
| Width | 85 mm |
| Cage | brass |
| Reference speed | 620 rpm |
| Basic static load, axial - C0a | 9600000 N |
| Basic dynamic load, axial - Ca | 2040000 N |
Show UNSPSC/ECL@SS
£ 8,235.65 excl. VAT
/ Each
£ 9,882.78 incl. VAT
- Usually arrives within 14 working days
