NSK SPHERICAL ROLLER BRG 29430E


Axial self-aligning roller bearing 29..E

References
nsk:29430E
rubix:105A7080
manufacturer :29430E 5
ean:0029176102363
brand logo
brand logo
Technical specifications
Inner diameter150 mm
Outer diameter300 mm
Width90 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 29430E


Axial self-aligning roller bearings have a hollow-spherical running track in the outer race, and the barrel-shaped rolling bodies are arranged in a row at an angle to the bearing axis. In addition to very high axial loads, these bearings also absorb considerable radial loads. Due to the design of the rolling bodies, axial self-aligning roller bearings can compensate for misalignments and wave bends and are suitable for operation at moderate speeds.

Technical specifications


Attributes
Logistic Weight27000 g
Inner diameter150 mm
Outer diameter300 mm
Width90 mm
Show UNSPSC/ECL@SS
£ 1,565.98 excl. VAT
/ Each
£ 1,879.18 incl. VAT
  • Usually arrives within 14 working days