References
NSK:29420E
Rubix:105A7195
Manufacturer :29420E N
EAN:0029176102295

Product details : NSK SPHERICAL ROLLER BRG 29420E
Axial self-aligning roller bearings have a hollow-spherical running track in the outer race, and the barrel-shaped rolling bodies are arranged in a row at an angle to the bearing axis. In addition to very high axial loads, these bearings also absorb considerable radial loads. Due to the design of the rolling bodies, axial self-aligning roller bearings can compensate for misalignments and wave bends and are suitable for operation at moderate speeds.
Technical specifications
Attributes
| Logistic Weight | 10460 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 210 mm |
| Width | 67 mm |
Show UNSPSC/ECL@SS
£ 940.24 excl. VAT
/ Each
£ 1,128.29 incl. VAT
- Usually arrives within 14 working days
