NSK SPHERICAL THRUST BEARING 29344M
Axial self-aligning roller bearing 29..M
See technical informationReferences
NSK:29344M
Rubix:105A8361
Manufacturer :29344M N
EAN:00029176011047

Product details : NSK SPHERICAL THRUST BEARING 29344M
Applications
Heavy Load Applications
Technical specifications
Attributes
| Logistic Weight | 27500 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 360 mm |
| Width | 85 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 2,899.33 excl. VAT
/ Each
£ 3,479.20 incl. VAT
- Usually arrives within 14 working days
