Axial spherical roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 60 mm |
Logistic Weight | 7500 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 60 mm |
Basic static load, axial - C0a | 2130000 N |
Basic dynamic load, axial - Ca | 880000 N |
Usually arrives within 14 working days