Tapered roller bearing Timken LM 48548-90030, Outer diameter: 65.09 mm | Inner diameter: 35.05 mm | Width: 39.62 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:LM 48548-90030
Rubix:397A5438
EAN:0053893313801


Technical specifications
| Inner diameter | 35.05 mm |
|---|---|
| Outer diameter | 65.09 mm |
| Width | 39.62 mm |
Product details : TIMKEN LM48548-90030 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 35.05 mm |
|---|---|
| Outer diameter | 65.09 mm |
| Width | 39.62 mm |
| Bearing Clearance | cn |
| Total bearing width | 39.62 mm |
Show UNSPSC/ECL@SS
£ 68.19 excl. VAT
/ Each
£ 81.83 incl. VAT
- Usually arrives within 14 working days