Tapered roller bearing SKF 532 X/Q, Outer diameter: 107.95 mm | Inner diameter: 86 mm | Width: 28.575 mm
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard
See technical informationReferences
SKF:532 X/Q
Rubix:229A3476
Manufacturer :47680
EAN:7316577039347




Technical specifications
| Inner diameter | 86 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 28.575 mm |
Product details : SKF 532 X/Q TAPERED ROLLER BEARING
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,58x107,95x107,95 mm |
|---|---|
| Logistic Weight | 561 g |
| Inner diameter | 86 mm |
| Outer diameter | 107.95 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 28.19 excl. VAT
/ Each
£ 33.83 incl. VAT
- Usually arrives within 14 working days