Tapered roller bearing NTN 4T-28682, Outer diameter: 77 mm | Inner diameter: 57.15 mm | Width: 24.608 mm
NTN - Tapered Roller Bearing - 4T-28682
See technical informationReferences
NTN:4T-28682
Rubix:204A7224
EAN:4547359525250




Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 77 mm |
| Width | 24.608 mm |
Product details : NTN 4T-28682 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 96,838x96,838x24,608 mm |
|---|---|
| Logistic Weight | 488 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 77 mm |
| Width | 24.608 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 128000 N |
| Basic dynamic load, radial - Cr | 88500 N |
Show UNSPSC/ECL@SS
£ 17.30 excl. VAT
/ Each
£ 20.76 incl. VAT
- Delivery usually within ( 3 ) days