Tapered roller bearing Timken 99600/99100, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 66.675 mm

Timken Tapered Roller Bearing 99600

See technical information

References

Timken:99600/99100
Rubix:100A3987
EAN:0053893659268
brand logo

Technical specifications

Inner diameter152.4 mm
Outer diameter254 mm
Width66.675 mm
See all Specifications

Product details : TIMKEN 99600-99401 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)66,675x199,37x199,37 mm
Logistic Weight7830 g
Packaged dimensions (D x W x H)77,724x234,95x234,95 mm
Inner diameter152.4 mm
Outer diameter254 mm
Width66.675 mm
Bearing Clearancecn
Series99600
Materialsteel
Cagesteel
£ 1,173.19 excl. VAT
/ Each
£ 1,407.83 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories