Tapered Roller Bearing Cone
Inner diameter | 52.387 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 26,909x85,598x85,598 mm |
---|---|
Logistic Weight | 814 g |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
Package weight | 814,2 g |
Inner diameter | 52.387 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days