Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 644-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 644/632D
Tapered roller bearing Timken
References
timken:
644/632D
rubix:
132A9508
ean:
0053893388090
Product details
Technical specifications
Product details : TIMKEN 644-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
546.69
excl. VAT
/
Each
£
656.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 32215-90KB3, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 27 mm
Tapered roller bearing NTN 4T-HM813849, Outer diameter: 127 mm | Inner diameter: 71.438 mm | Width: 36.512 mm
Tapered roller bearing Timken 02420B, Outer diameter: 68.262 mm | Width: 17.462 mm
Tapered roller bearing FAG 30213-A>A, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 20 mm
Tapered roller bearing Timken 387S-902B6, Outer diameter: 100 mm | Inner diameter: 57.15 mm | Width: 49.276 mm
Tapered roller bearing FAG 32305-A>A, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 20 mm
Tapered roller bearing SKF 32006 X/Q, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 18.18 mm
Tapered roller bearing NTN 4T-2788/2720, Outer diameter: 76.2 mm | Inner diameter: 38.1 mm | Width: 23.812 mm
Tapered roller bearing NSK 32240J, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 104 mm
Tapered roller bearing Timken 28682/28622, Outer diameter: 97.63 mm | Inner diameter: 57.15 mm | Width: 24.608 mm
Tapered roller bearing NTN 4T-16150/16283, Outer diameter: 72.238 mm | Inner diameter: 38.1 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-56425, Outer diameter: 137.8 mm | Inner diameter: 107.95 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-552A, Outer diameter: 123.825 mm | Inner diameter: 117.22 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-854, Outer diameter: 190.5 mm | Inner diameter: 88.9 mm | Width: 44.45 mm
Tapered roller bearing Timken 71750, Outer diameter: 190.5 mm | Width: 34.925 mm