Tapered Roller Bearing Cone
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 87.312 mm |
Width | 18.258 mm |
Logistics dimensions (L x W x H) | 18,258x73,782x73,782 mm |
---|---|
Logistic Weight | 233 g |
Packaged dimensions (D x W x H) | 26,67x95,758x95,758 mm |
Inner diameter | 57.15 mm |
Outer diameter | 87.312 mm |
Width | 18.258 mm |
Usually arrives within 14 working days